Overview
Mfr description
38100409AKKAAAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- GT500R
- 5in Dial
- Back Connected
- 304 Stainless Steel
- 4in Long
- .250in Diameter Pointed Tip Stem
- 50/500FC
- Glass Lens
- 1/2" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data