Overview
Mfr description
3910BA50B6NEAAA-10 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary BC350R
- 3in Dial
- Bottom Connected
- 316 Stainless Steel
- 2.75in Long
- .375in Diameter Blunt Tip Stem
- 0/200F
- Polycarbonate (Lexan) Lens
- 1.5" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data