Overview
Mfr description
40100614AKKAAAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- BC550R
- 3in Dial
- Bottom Connected
- 304 Stainless Steel
- 6in Long
- .250in Diameter Pointed Tip Stem
- 0/250FC
- Glass Lens
- 1/2" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data