Overview
Mfr description
4110IC07B6LEAAA-05 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary AA375R
- 3in Dial
- Adjustable Angle Connected
- 316 Stainless Steel
- 1.625in Long
- .250in Diameter Blunt Tip Stem
- 50/300FC
- Polycarbonate (Lexan) Lens
- .75" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data