Overview
Mfr description
42100267AKKAAAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- AA575R
- 5in Dial
- Adjustable Angle Connected
- 304 Stainless Steel
- 2.5in Long
- .250in Diameter Pointed Tip Stem
- 0/250F
- Glass Lens
- 1/2" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data