Overview
Mfr description
47100257B6NDAAA-20 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary AA475R
- 4in Dial
- Adjustable Angle Connected
- 316 Stainless Steel
- 2.5in Long
- .375in Diameter Blunt Tip Stem
- 0/300F
- Acrylic (Plexiglass) Lens
- 2.0" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data