Overview
Mfr description
48100714B6LAAAA-10 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary GT400R
- 4in Dial
- Back Connected
- 316 Stainless Steel
- 7in Long
- .250in Diameter Blunt Tip Stem
- 0/250FC
- Glass Lens
- 1.5" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data