Overview
Mfr description
ND3AXDV11W1-P12126 DIGITAL THERMOMETER
- Digital Thermometer
- ND3
- 3in Dial
- Adjustable Angle Connected
- Non-Replaceable Battery Powered
- 304 Stainless Steel
- 12in Long
- 0.25in Diameter Blunt
- -67/302F
- Glass Lens
- 1/2" NPT
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data