Overview
Mfr description
ND3BXDV11W1-P12096 DIGITAL THERMOMETER
- Digital Thermometer
- ND3
- 3in Dial
- Back Connected
- Non-Replaceable Battery Powered
- 304 Stainless Steel
- 9in Long
- 0.25in Diameter Blunt
- -67/302F
- Glass Lens
- 1/2" NPT
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data