Overview
Mfr description
D4RB09115P22062C1020 DIGITAL THERMOMETER
- Digital Thermometer
- ND4
- 4.5in Dial
- Remote Connected
- User Replaceable Battery Powered
- 316 Stainless Steel
- 6in Long
- 0.25in Diameter Blunt
- 20ft Long Cable
- -75/750F
- Shatterproof Glass Lens
- 1/2" NPT Union
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data