Overview
Mfr description
ND5AB09211-P22096 DIGITAL THERMOMETER
- Digital Thermometer
- ND5
- 5in Dial
- Adjustable Angle Connected
- User Replaceable Battery Powered
- 316 Stainless Steel
- 9in Long
- 0.25in Diameter Blunt
- -75/750F
- Glass Lens
- 1/2" NPT
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data