Overview
Mfr description
ND5BC08111-P22126 DIGITAL THERMOMETER
- Digital Thermometer
- ND5
- 5in Dial
- Back Connected
- Loop Powered
- 316 Stainless Steel
- 12in Long
- 0.25in Diameter Blunt
- 50/400F
- Glass Lens
- 1/2" NPT
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data