Overview
Mfr description
ND5CB09111-P22126 DIGITAL THERMOMETER
- Digital Thermometer
- ND5
- 5in Dial
- Bottom Connected
- User Replaceable Battery Powered
- 316 Stainless Steel
- 12in Long
- 0.25in Diameter Blunt
- -75/750F
- Glass Lens
- 1/2" NPT
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data