Overview
Mfr description
ND5CC57113-P22BE2 DIGITAL THERMOMETER
- Digital Thermometer
- ND5
- 5in Dial
- Bottom Connected
- Loop Powered
- 316 Stainless Steel
- 3.5in Long
- 0.25in Diameter Blunt
- 0/300F
- Polycarbonate Lens
- 1/2" NPT Union
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data