Mfr description
NPAA3209A101D0300 THREADED RTD ASSEMBLY
- Industrial RTD
- 316 Stainless Steel
- 9in Long
- 0.25in Diameter Blunt
- -60/500F
- 1/2" NPT
- Cast Aluminum Connection Head
- None
- NIST Traceable
- Made in the USA
Click on an icon below to learn more about the compliance and safety data