Motion
SD4RB09113-P22IC3-10-C1010

Tel-Tru Manufacturing Company
SD4RB09113-P22IC3-10-C1010

SD4RB09113-P22IC3-10C1010 Digital Remote
MI ITEM #15822927
MFR #SD4RB09113-P22IC3-10-C1010
List Price$1,386.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tel-Tru Manufacturing Company
SD4RB09113-P22IC3-10-C1010

SD4RB09113-P22IC3-10C1010 Digital Remote
MI ITEM #15822927
MFR #SD4RB09113-P22IC3-10-C1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,386.27/each for your price

Overview

Mfr description
SD4RB09113-P22IC3-10C1010 DIGITAL REMOTE
  • Digital Thermometer
  • SD4
  • 4.5in Dial
  • Remote Connected
  • User Replaceable Battery Powered
  • 316 Stainless Steel
  • 1.625in Long
  • 0.25in Diameter Blunt
  • 10ft Long Cable
  • -75/750F
  • Polycarbonate Lens
  • 1.5in Sanitary Flange
  • NIST Traceable
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text