Motion
SD5AB58211-P22IC3-10

Tel-Tru Manufacturing Company
SD5AB58211-P22IC3-10

SD5AB58211-P22IC3-10 Digital Thermometer
MI ITEM #15822951
MFR #SD5AB58211-P22IC3-10
List Price$1,224.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tel-Tru Manufacturing Company
SD5AB58211-P22IC3-10

SD5AB58211-P22IC3-10 Digital Thermometer
MI ITEM #15822951
MFR #SD5AB58211-P22IC3-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.67/each for your price

Overview

Mfr description
SD5AB58211-P22IC3-10 DIGITAL THERMOMETER
  • Digital Thermometer
  • SD5
  • 5in Dial
  • Adjustable Angle Connected
  • User Replaceable Battery Powered
  • 316 Stainless Steel
  • 1.625in Long
  • 0.25in Diameter Blunt
  • -60/400C
  • Glass Lens
  • 1.5in Sanitary Flange
  • NIST Traceable
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text