Overview
Mfr description
SD5AB58213-P22023-20 DIGITAL THERMOMETER
- Digital Thermometer
- SD5
- 5in Dial
- Adjustable Angle Connected
- User Replaceable Battery Powered
- 316 Stainless Steel
- 2.5in Long
- 0.25in Diameter Blunt
- -60/400C
- Polycarbonate Lens
- 2in Sanitary Flange
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data