Motion
SD5BB09113-P32IC3-10

Tel-Tru Manufacturing Company
SD5BB09113-P32IC3-10

SD5BB09113-P32IC3-10 Digital Thermometer
MI ITEM #15822957
MFR #SD5BB09113-P32IC3-10
List Price$1,218.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tel-Tru Manufacturing Company
SD5BB09113-P32IC3-10

SD5BB09113-P32IC3-10 Digital Thermometer
MI ITEM #15822957
MFR #SD5BB09113-P32IC3-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,218.13/each for your price

Overview

Mfr description
SD5BB09113-P32IC3-10 DIGITAL THERMOMETER
  • Digital Thermometer
  • SD5
  • 5in Dial
  • Back Connected
  • User Replaceable Battery Powered
  • 316 Stainless Steel
  • 1.625in Long
  • 0.25in Diameter Pointed
  • -75/750F
  • Polycarbonate Lens
  • 1.5in Sanitary Flange
  • NIST Traceable
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text