Overview
Mfr description
SPAA32020501C0600 SANITARY RTD ASSEMBLY
- Sanitary RTD
- 316 Stainless Steel
- 2.5in Long
- 0.25in Diameter Blunt
- -60/500F
- 0.75" Sanitary Flange
- 1/2" NPT w/ 06in Cable
- None
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data