Overview
Mfr description
SPAA32091001D01A1 SANITARY RTD ASSEMBLY
- Sanitary RTD
- 316 Stainless Steel
- 9in Long
- 0.25in Diameter Blunt
- -60/500F
- 1.5" Sanitary Flange
- White Polyproplyne Connection Head (FDA)
- Terminal Block - Ceramic
- 3-Pole w/Center Hole
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data