Overview
Mfr description
SPAA32121001E0000 SANITARY RTD ASSEMBLY
- Sanitary RTD
- 316 Stainless Steel
- 12in Long
- 0.25in Diameter Blunt
- -60/500F
- 1.5" Sanitary Flange
- M12 w/out Mating Connector
- None
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data