Overview
Mfr description
STAA32121050E00Z1 SANITARY RTD ASSEMBLY
- Sanitary RTD w/Compact Transmitter
- 316 Stainless Steel
- 12in Long
- 0.25in Diameter Blunt
- 0/200F
- 1.5" Sanitary Flange
- M12 w/out Mating Connector
- Integrated Transmitter - Compact
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data