Motion
THD200X12

TIMKEN
THD200X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 29.0000 in Bolt Center, 30.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
Mi Item #15823728
MFR #THD200X12
Price$2,928.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD200X12

Pillow Block Take-Up Frame - Top Angle Type, 12.0000 in Travel, 29.0000 in Bolt Center, 30.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
Mi Item #15823728
MFR #THD200X12

Mfr description
THD200X12 WIDE INNER RING AND HOUSED UNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,928.95/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    29.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    30.3125 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)