Motion
THD200X24

TIMKEN
THD200X24

Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 41.0000 in Bolt Center, 42.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #15823730
MFR #THD200X24
List Price$3,024.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD200X24

Pillow Block Take-Up Frame - Top Angle Type, 24.0000 in Travel, 41.0000 in Bolt Center, 42.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #15823730
MFR #THD200X24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,024.98/each for your price

Overview

Mfr description
THD200X24 WIDE INNER RING AND HOUSED UNI

Specifications

  • Frame Type
    Top Angle
  • Travel
  • Bolt Center To Center Length
    41.0000 in
  • Overall Length
  • Overall Height
    5.2500 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text