Motion
THD200X36

TIMKEN
THD200X36

Pillow Block Take-Up Frame - Top Angle Type, 36.0000 in Travel, 53.0000 in Bolt Center, 54.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #15823731
MFR #THD200X36
Price$3,121.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
THD200X36

Pillow Block Take-Up Frame - Top Angle Type, 36.0000 in Travel, 53.0000 in Bolt Center, 54.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #15823731
MFR #THD200X36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.03/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    53.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    54.3125 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Top Angle
  • Product Type
    Pillow Block Take-Up Frames

Overview

Mfr description
THD200X36 WIDE INNER RING AND HOUSED UNI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought