Motion
QMCMD10J115SM

TIMKEN
QMCMD10J115SM

Flange Bearing - 1-15/16 in Bore
Mi Item #15823735
MFR #QMCMD10J115SM
Price$977.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCMD10J115SM

Flange Bearing - 1-15/16 in Bore
Mi Item #15823735
MFR #QMCMD10J115SM

Mfr description
QMCMD10J115SM WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.43/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3800 in; 136.70 mm
  • Bore Diameter  
    1-15/16 in

Details

  • Bearing Number
    22210
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)