Motion
QMPMD15J215SO

TIMKEN
QMPMD15J215SO

Take-up Roller Bearing Unit - Spherical Roller, 2-15/16 in Bore, Eccentric Collar
MI ITEM #15823740
MFR #QMPMD15J215SO
Price$1,708.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPMD15J215SO

Take-up Roller Bearing Unit - Spherical Roller, 2-15/16 in Bore, Eccentric Collar
MI ITEM #15823740
MFR #QMPMD15J215SO

Mfr description
QMPMD15J215SO WIDE INNER RING AND HOUSED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,708.57/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Overall Length
    11-3/4 in, 298.50 mm
  • Shaft Diameter
    2.9375 in, 74.61 mm

Details

  • Dynamic Load Capacity
    222000 N, 49900 lbf
  • Locking Device
    Eccentric Collar
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Shaft Attachment
    Eccentric
  • Static Load Capacity
    240000 N, 54100 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)