Specifications
Dimensions
- Bore Diameter2-7/16 in
Details
- Bearing Number22213
- Bearing TypeSpherical Roller
- Expansion TypeExpansion Bearing (Floating)
- Locking DeviceEccentric Collar
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)