Motion
E-P2BA-TRB-1 3/16

TIMKEN
E-P2BA-TRB-1 3/16

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
MI ITEM #15823766
MFR #E-P2BA-TRB-1 3/16
Price$528.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2BA-TRB-1 3/16

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
MI ITEM #15823766
MFR #E-P2BA-TRB-1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$528.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5000 in
  • Base Width
    1.8740 in
  • Bolt Center Diameter
    4-3/4 to 4-13/16 in
  • Bolt Center To Center Length
    4.7500 to 4.8125 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter  
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    2.3750 in
  • Housing Width
    1.8740 in
  • Inside Diameter
    1.1875 in
  • Length
    6.0000 in
  • Length Through Bore
    2.3750 in
  • Max Bolt Hole Spacing
    4.8125 in
  • Min Bolt Hole Spacing
    4.7500 in
  • Overall Width
    1.8740 in
  • Shaft Diameter
    1.1875 in
  • Width
    1.8740 in, 47.60 mm

Details

  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    4-3/4 to 4-13/16 in
  • Dynamic Load Capacity
    3810 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    4490 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    15760 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-P2BA-TRB-1 3/16 WIDE INNER RING AND HO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought