Motion
E-P2BA-TRB-2 3/16

TIMKEN
E-P2BA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823777
MFR #E-P2BA-TRB-2 3/16
Price$852.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2BA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823777
MFR #E-P2BA-TRB-2 3/16

Mfr description
E-P2BA-TRB-2 3/16 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$852.09/each

Specifications

Dimensions

  • Base Height
    1.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.6260 in
  • Bolt Center Diameter
    7-5/8 to 7-7/8 in
  • Bolt Center To Center Length
    7.6250 to 7.8750 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    3.1250 in
  • Housing Width
    3.1875 in
  • Inner Race Width
    3.1250 in
  • Inside Diameter
    2.1875 in
  • Length
    9.6250 in
  • Length Through Bore
    3.1250 in
  • Overall Width
    3.1875 in
  • Shaft Diameter
    2.1875 in
  • Width
    3.1875 in, 81 mm

Details

  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    7-5/8 to 7-7/8 in
  • Dynamic Load Capacity
    10900 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    2730 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    48200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)