Motion
E-P2BA-TRB-2 1/2

TIMKEN
E-P2BA-TRB-2 1/2

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823780
MFR #E-P2BA-TRB-2 1/2
Price$1,022.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2BA-TRB-2 1/2

Pillow Block Roller Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823780
MFR #E-P2BA-TRB-2 1/2

Mfr description
E-P2BA-TRB-2 1/2 WIDE INNER RING AND HOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,022.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3.3110 in
  • Bolt Center Diameter
    8.3750 to 8.6250 in
  • Bolt Center To Center Length
    8.3750 to 8.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Bore Length
    3.3125 in
  • Housing Width
    3.3110 in
  • Inside Diameter
    2.5000 in
  • Length
    10.5000 in
  • Length Through Bore
    3.3125 in
  • Overall Width
    3.3110 in
  • Shaft Diameter
    2.5000 in
  • Width
    3.3110 in, 84.09 mm

Details

  • Additional Details
    Premium Industrial Grease | Timken Double Lip Seal
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    8.3750 to 8.6250 in
  • Dynamic Load Capacity
    11600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    2420 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)