Motion
E-P2BA-TRB-3 3/16

TIMKEN
E-P2BA-TRB-3 3/16

Pillow Block Roller Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
Mi Item #15823785
MFR #E-P2BA-TRB-3 3/16
Price$2,709.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-P2BA-TRB-3 3/16

Pillow Block Roller Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
Mi Item #15823785
MFR #E-P2BA-TRB-3 3/16

Mfr description
E-P2BA-TRB-3 3/16 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,709.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    10.8125 to 11.1875 in
  • Bolt Center To Center Length
    10.8125 to 11.1875 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    4.1875 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    3.1875 in
  • Length
    14.0000 in
  • Length Through Bore
    4.1875 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    3.1875 in
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    E-Coat Housing Coating | Double Lip Seal
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    10.8125 to 11.1875 in
  • Dynamic Load Capacity
    19600 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    1640 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)