Motion
E-PFA-TRB-1 3/8

TIMKEN
E-PFA-TRB-1 3/8

Pillow Block Roller Bearing Unit - 1.3750 in Bore, Flange Pilot Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15823804
MFR #E-PFA-TRB-1 3/8
Price$774.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PFA-TRB-1 3/8

Pillow Block Roller Bearing Unit - 1.3750 in Bore, Flange Pilot Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15823804
MFR #E-PFA-TRB-1 3/8

Mfr description
E-PFA-TRB-1 3/8 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.4688 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    4.3750 in
  • Bolt Center To Center Length
    4.3750 in
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Housing Width
    3.0000 in
  • Inside Diameter
    1.3750 in
  • Length
    3.0900 in
  • Overall Width
    3.0000 in
  • Shaft Diameter
    1.3750 in
  • Width
    3.0000 in, 76.20 mm

Details

  • Additional Details
    1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Distance Between Mounting Hole Cen
    4.3750 in
  • Dynamic Load Capacity
    6100 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    3820 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Flange Pilot
  • Number Of Mounting Holes
    6.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    26000 lbf
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)