Motion
E-PFA-TRB-1 3/4

TIMKEN
E-PFA-TRB-1 3/4

Pillow Block Roller Bearing Unit - 1.7500 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823809
MFR #E-PFA-TRB-1 3/4
Price$1,025.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-PFA-TRB-1 3/4

Pillow Block Roller Bearing Unit - 1.7500 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823809
MFR #E-PFA-TRB-1 3/4

Mfr description
E-PFA-TRB-1 3/4 WIDE INNER RING AND HOUS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,025.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    96.50 mm
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    5.3750 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Bore Length
    3.5000 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    1.7500 in
  • Length
    6.3750 in
  • Length Through Bore
    3.5000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    1.7500 in
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Dynamic Load Capacity
    10300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Includes
    Grease Fitting, Single Collar
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    3050 rpm
  • Measurement Standard
    Imperial
  • Number Of Mounting Holes
    6.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    43000 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)