Motion
E-TTUA-TRB-1 15/16

TIMKEN
E-TTUA-TRB-1 15/16

Pillow Block Roller Bearing Unit - 1.9375 in Bore, Top Angle Take-Up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823830
MFR #E-TTUA-TRB-1 15/16
Price$1,202.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TTUA-TRB-1 15/16

Pillow Block Roller Bearing Unit - 1.9375 in Bore, Top Angle Take-Up Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15823830
MFR #E-TTUA-TRB-1 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,202.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3900 in
  • Base Width
    2.5625 in
  • Bore Diameter  
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Housing Width
    2.5625 in
  • Inside Diameter
    1.9375 in
  • Length
    6.5000 in
  • Overall Width
    2.5625 in
  • Shaft Diameter
    1.9375 in
  • Tap Thread Size
    0.1250 in
  • Thread Size
    1/8 NPT
  • Width
    65.09 mm, 2.5625 in

Details

  • Additional Details
    Premium Industrial Grease | E-Coat Housing Coating | 1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Dynamic Load Capacity
    10300 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Top Angle Take-Up
  • Housing Material
    Cast Iron
  • Housing Type
    Take-Up Unit
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    3050 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Top Angle Take-Up
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    43000 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-TTUA-TRB-1 15/16 WIDE INNER RING AND H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought