Motion
E-TUA-TRB-1 1/2

TIMKEN
E-TUA-TRB-1 1/2

Pillow Block Roller Bearing Unit - 1.5000 in Bore, Take-Up Unit Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15823848
MFR #E-TUA-TRB-1 1/2
Price$899.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-TUA-TRB-1 1/2

Pillow Block Roller Bearing Unit - 1.5000 in Bore, Take-Up Unit Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15823848
MFR #E-TUA-TRB-1 1/2

Mfr description
E-TUA-TRB-1 1/2 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    2.8437 in
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Housing Width
    2.8437 in
  • Inner Race Width
    2.8437 in
  • Inside Diameter
    1.5000 in
  • Length
    6.0000 in
  • Overall Width
    2.8437 in
  • Shaft Diameter
    1.5000 in
  • Width
    2.8437 in, 72.23 mm

Details

  • Additional Details
    Wide Slot | 1/8 in pipe thread grease fitting
  • Bearing Type
    Tapered Roller Bearing
  • Dynamic Load Capacity
    7860 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Configuration
    Wide Slot Take-Up
  • Housing Material
    Cast Iron
  • Housing Type
    Take-Up Unit
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Material
    Cast Iron
  • Max Rpm
    3320 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Take-Up Unit
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    33000 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)