Motion
E-4BFA-TRB-2 3/16

TIMKEN
E-4BFA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
MI ITEM #15823874
MFR #E-4BFA-TRB-2 3/16
Price$894.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-4BFA-TRB-2 3/16

Pillow Block Roller Bearing Unit - 2.1875 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed)
MI ITEM #15823874
MFR #E-4BFA-TRB-2 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$894.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2813 in
  • Base Width
    3.1250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    3.1250 in
  • Inside Diameter
    2.1875 in
  • Length
    6.2500 in
  • Overall Width
    3.1250 in
  • Shaft Diameter
    2.1875 in
  • Width
    3.1250 in, 79.37 mm

Details

  • Additional Details
    E-Coat Housing Coating
  • Bearing Type
    Tapered Roller Bearing
  • Dynamic Load Capacity
    10900 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    E-Coat
  • Housing Type
    4-Bolt Flange
  • Includes
    1/8 in pipe thread grease fitting
  • Insert Bearing Type
    Tapered Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Collar
  • Lubrication
    Grease - Premium Industrial
  • Lubrication Type
    Grease - Premium Industrial
  • Max Rpm
    2730 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Double Lip
  • Seal Type
    Double Lip
  • Sealing Type
    Double Lip
  • Shaft Attachment
    Single Collar
  • Static Load Capacity
    48200 lbf
  • Type Of Bearing
    Tapered Roller

Overview

Mfr description
E-4BFA-TRB-2 3/16 WIDE INNER RING AND HO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought