Motion
50TPS120

TIMKEN
50TPS120

Thrust Bearing - 5.0000 in ID, 9.5000 in OD
Mi Item #15823913
MFR #50TPS120
Price$12,456.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
50TPS120

Thrust Bearing - 5.0000 in ID, 9.5000 in OD
Mi Item #15823913
MFR #50TPS120

Mfr description
50TPS120 THRUST BALL AND ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,456.26/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.0600 in
  • Outside Diameter  
    9.5000 in

Details

  • Dynamic Load Capacity
    139300 lbf
  • Manufacturer Catalog
  • Max Rpm
    1260 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)