Motion
DVC16K212SM

TIMKEN
DVC16K212SM

Flange Bearing - 2-3/4 in Bore
Mi Item #15824686
MFR #DVC16K212SM
Price$1,622.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DVC16K212SM

Flange Bearing - 2-3/4 in Bore
Mi Item #15824686
MFR #DVC16K212SM

Mfr description
DVC16K212SM WIDE INNER RING AND HOUSED U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.41/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in; 190.50 mm
  • Bore Diameter  
    2-3/4 in

Details

  • Bearing Number
    22216
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)