Motion
GRAE40RRB+COL A4418

TIMKEN (FAFNIR)
GRAE40RRB+COL A4418

Straight Bore, 40 mm Bore Diam., 80 mm OD
MI ITEM #15825472
MFR #GRAE40RRB+COL A4418
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GRAE40RRB+COL A4418

Straight Bore, 40 mm Bore Diam., 80 mm OD
MI ITEM #15825472
MFR #GRAE40RRB+COL A4418

Mfr description
GRAE40RRB+COL A4418 WIR ECCENTRIC, NARRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)