Specifications
Dimensions
- Bore Diameter3-7/16 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Locking DeviceSet Screw
- Manufacturer Catalog NumberGYM1307KRRB SGT
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)