Motion
2MM209WICRSUL

TIMKEN (FAFNIR)
2MM209WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, 15 ° Contact, Open
Mi Item #15825482
MFR #2MM209WICRSUL
Price$942.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM209WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85 mm OD, 19 mm Width, 15 ° Contact, Open
Mi Item #15825482
MFR #2MM209WICRSUL

Mfr description
2MM209WICRSUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    45200 N, 10200 lbf
  • Radial Static Load Capacity
    28800 N, 6470 lbf
  • Series
    200WI
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)