Motion
209KG Z6 FS50000

TIMKEN (FAFNIR)
209KG Z6 FS50000

Radial & Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 19 mm Width, Open
Mi Item #15825485
MFR #209KG Z6 FS50000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
209KG Z6 FS50000

Radial & Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 19 mm Width, Open
Mi Item #15825485
MFR #209KG Z6 FS50000

Mfr description
209KG Z6 FS50000 BALL DEEP GROOVE RADIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)