Motion
210KRRC1
Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 40 mm OD, 30 mm Width, Double Sealed
Mi Item #15825486
MFR #210KRRC1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 40 mm OD, 30 mm Width, Double Sealed
Mi Item #15825486
MFR #210KRRC1

Mfr description
210KRRC1 BALL DEEP GROOVE RADIAL <12 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)