Motion
202K Z3 FS50000

TIMKEN (FAFNIR)
202K Z3 FS50000

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, Open, Without Snap Ring
MI ITEM #15825488
MFR #202K Z3 FS50000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
202K Z3 FS50000

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, Open, Without Snap Ring
MI ITEM #15825488
MFR #202K Z3 FS50000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
202K Z3 FS50000 BALL DEEP GROOVE RADIAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text