Specifications
Dimensions
- Bore Diameter15 mm
- Overall Width11 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)