Motion
3MM9102WICRSUL

TIMKEN (FAFNIR)
3MM9102WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #15825502
MFR #3MM9102WICRSUL
Price$475.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9102WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #15825502
MFR #3MM9102WICRSUL

Mfr description
3MM9102WICRSUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.79/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7020 N, 1580 lbf
  • Radial Static Load Capacity
    3530 N, 790 lbf
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)