Motion
3MM214WICRTUL

TIMKEN (FAFNIR)
3MM214WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 72 mm Width, Open
Mi Item #15825504
MFR #3MM214WICRTUL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM214WICRTUL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 72 mm Width, Open
Mi Item #15825504
MFR #3MM214WICRTUL

Mfr description
3MM214WICRTUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)