Motion
3MM9310WICRSUL

TIMKEN (FAFNIR)
3MM9310WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #15825505
MFR #3MM9310WICRSUL
Price$1,074.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9310WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 72 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #15825505
MFR #3MM9310WICRSUL

Mfr description
3MM9310WICRSUL BALL P4S SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    32 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    16600 N, 3730 lbf
  • Radial Static Load Capacity
    13800 N, 3100 lbf
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)